Shop All Brushes
Oreck
Union Mix Brush, 13", Tan
Mfr # ORK237048
Zoro # G802448748
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Tan
- Type Brush
- For Use With Orbiter ultra; Orbiter; Ceramic; Stone
- Application Floor; Tile; Stone; Grout; Ceramic; Scrubbing
- Material Natural Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Diameter | 13" |
Details
Bristle Color | Tan |
Item | Floor Machine Union Mix Brush |
Type | Brush |
For Use With | Orbiter ultra; Orbiter; Ceramic; Stone |
Application | Floor; Tile; Stone; Grout; Ceramic; Scrubbing |
Material | Natural Fiber |
Description
Union mix brush features natural fibers to effectively get inside the cracks of wood floors. Easy-to-install design allows fast, simple replacement to minimize your time spent on maintenance. Multipurpose construction polishes floors and lightly scrubs tile, stone and hardwood floor surfaces. Union mix brush is designed for use with Oreck Orbiter ultra, Orbiter, and ceramic and stone floor cleaners (each sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- HOME BASICS Simplicity Collection Paper Towel Holder, Satin Chrome (PH49791)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Clamp On Connection, Cut-End, Green, Synthetic, PK6 (FGF13700GR00)
- ORECK Scrub Brush, 13", Blue (ORK237058)
- ORECK Dry Shampoo Brush, 12", Black (ORK237049)
- ORECK Scrub Brush, 12", Green (ORK237057)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VHJ5)
- PLUMB PAK Brush Tube Cleaning 3/8X1/2In (PP840-06)
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush (2KU11)
- WEILER Scratch Brush .012 Stainless Steel Fill Shoe Handle 4x16 Rows (25104)
- Oreck Brushes