Shop All Sponges and Scouring Pads
Oreck
Terry Cloth Bonnet, 12", Warm White
Mfr # ORK437053
Zoro # G802451281
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Terry Cloth
- Color Warm White
- Application Carpet; Hard Surface
- Features Absorbent
- Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oreck
- MFR # ORK437053
- Zoro # G802451281
- UPC # 743808401777
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 12" |
Details
Item | Floor Machine Terry Cloth Bonnet |
Material | Terry Cloth |
Color | Warm White |
Application | Carpet; Hard Surface |
Features | Absorbent |
Type | Cleaning Pad |
Description
Terry cloth bonnet is made from a highly absorbent material to act as a sponge when picking up dirt. Easy-to-install design allows fast, simple replacement to minimize your time spent on maintenance. Multipurpose construction is perfect for mopping vinyl, linoleum, laminate, ceramic tile and more. Terry cloth bonnet is designed for the Oreck Ultra Orbiter, Orbiter and dry carpet cleaning system (each sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPS Body Wash/Shampoo/Shave Cream, 1000mL, PK2 (1405-04G)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Mesh (G06-BBX-XMA-3ONN)
- BLACK & DECKER Grimebuster(TM) Powered Scrubber (BHPC130)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- PROCTER & GAMBLE 2CT XPWR Magic Eraser (4249)
- AMERCAREROYAL Royal Heavy Duty Green Scouring Pad, PK20 (S860/20)
- U.S. PUMICE SCOUR BRICK JUMBO 5-3/4"" (JPS-12)
- 3M Scrubbing Pad 5400N, 19", Green, PK5 (5400N 131)
- SCRUB DADDY Scrub Mommy Sponge (SM24MVP2016)
- TOUGH GUY Scouring Pad, Green, HD, PK20 (2NTJ4)
- BOARDWALK Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton (198)
- Oreck Sponges and Scouring Pads