Shop All Brushes
This Product is Discontinued
Oreck
Scrub Brush, 13", Orange (Discontinued)
Mfr # ORK237047
Zoro # G702448749
This Product is Discontinued
Key Features
- Brush Type Scrub Brush
- Bristle Color Orange
- Bristle Material Nylon
- Type Brush
- Application Floor; Scrubbing; Garage; Patio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Diameter | 13" |
Details
Brush Type | Scrub Brush |
Bristle Color | Orange |
Bristle Material | Nylon |
Item | Orbiter Floor Machine Orange Scrub Brush |
Type | Brush |
Application | Floor; Scrubbing; Garage; Patio |
For Use With | Oreck Orbiter Floor Machine |
Features | Heavy Duty; Durable |
Material | Polypropylene; Nylon |
Description
Orange scrub brush features durable nylon bristles for versatile performance and professional-looking results. Easy-to-install design allows fast, simple replacement to minimize your time spent on maintenance. Multisurface construction is perfect for use on smooth, textured or painted concrete floors. Scrub brush is designed for use with Oreck Orbiter Floor Machines (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.