Shop All Brushes
Oreck
Scrub Brush, 13", Blue
Mfr # ORK237058
Zoro # G302448781
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Blue
- For Use With Oreck Orbiter Floor Machine
- Type Brush
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Diameter | 13" |
Details
Brush Type | Scrub Brush |
Bristle Color | Blue |
Item | Orbiter Floor Machine Blue Scrub Brush |
For Use With | Oreck Orbiter Floor Machine |
Type | Brush |
Features | Durable |
Application | Scrubbing; Hard Floor |
Description
Blue scrub brush features durable bristles for versatile performance and professional-looking results. Easy-to-install design allows fast, simple replacement to minimize your time spent on maintenance. Multisurface construction is perfect for use on a variety of hard floor surfaces. Scrub brush is designed for use with the Oreck Orbiter Floor Machine (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Enviromentally Safe Electric Duster / Blower 500 Watts (ED-500)
- WERTH SANITARY SUPPLY Formula 66 Bio-Based Enzyme, 1 qt, PK12 (100210)
- ALUF PLASTICS INCOM Aluf Plastics Rct-60 Royal Crown Top Liner, 38 X 58 In, 55-60 Gal Capacity, Metalocene Blend, Black (RL-3858H)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- ORECK Scrub Brush, 12", Green (ORK237057)
- ORECK Dry Shampoo Brush, 12", Black (ORK237049)
- ORECK Union Mix Brush, 13", Tan (ORK237048)
- CARRAND Bi-Level Brush W/70 Inch Alum Ext Flow-Thru Pole, 10 Inch (CRD93097)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE8)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Variety (4in-S-GRWY-QC-DB)
- GORDON BRUSH Gordon Brush 33Pd-016 3 Row Peek Scratch Brush And 016 Peek Fill Case of 12 (33PD-016)
- Oreck Brushes