Shop All Brushes
Oreck
Scrub Brush, 12", Green
Mfr # ORK237057
Zoro # G802448786
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Green
- Application Scrubbing; Hard Floor
- For Use With Oreck Orbiter Floor Machine
- Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Diameter | 12" |
Details
Brush Type | Scrub Brush |
Bristle Color | Green |
Item | Orbiter Floor Machine Green Scrub Brush |
Application | Scrubbing; Hard Floor |
For Use With | Oreck Orbiter Floor Machine |
Type | Brush |
Features | Durable |
Description
Green scrub brush features durable bristles for versatile performance and professional-looking results. Easy-to-install design allows fast, simple replacement to minimize your time spent on maintenance. Multisurface construction is perfect for use on all hard floor surfaces. Scrub brush is designed for use with the Oreck Orbiter Floor Machine (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- PROTEAM Motor Assembly, ProGuard 4 (509776-19)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- ORECK Dry Shampoo Brush, 12", Black (ORK237049)
- ORECK Scrub Brush, 13", Blue (ORK237058)
- ORECK Union Mix Brush, 13", Tan (ORK237048)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- DRILLBRUSH Power Drill Attachment Scrub and Cleaning Brush for Cleaning Bathroom (2in-Lim-Yellow-Short-QC)
- DRILLSTUFF 4in quick change, Medium & Stiff drillbrush-Power Scrubbing, PK 2 (4in-S-RY-QC-DS)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- Oreck Brushes