Shop All Sponges and Scouring Pads
Oreck
Lambs Wool Bonnet, 12", Warm White
Mfr # ORK437054
Zoro # G902451266
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lamb's Wool
- Color Warm White
- Features Soft
- Application Buffing; Hard Surface; Wood; Tile; Vinyl
- Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oreck
- MFR # ORK437054
- Zoro # G902451266
- UPC # 743808401784
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Diameter | 12" |
Details
Item | Orbiter Floor Machine Lambs Wool Bonnet |
Material | Lamb's Wool |
Color | Warm White |
Features | Soft |
Application | Buffing; Hard Surface; Wood; Tile; Vinyl |
Type | Cleaning Pad |
Description
Lambswool bonnet is made from a super soft material to create a high shine on a variety of floor surfaces. Easy-to-install design allows fast, simple replacement to minimize your time spent on maintenance. Multisurface construction is perfect for use on wood, tile and vinyl surfaces. Wool bonnet is designed for use with the Oreck Orbiter Floor Machine (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Green (5380632)
- SIMPLEHUMAN 66 gal Open Can, Brushed, Stainless Steel (CW1490)
- STOUT 35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK (P3345K20)
- SIMPLE GREEN 5 gal Pail, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113006)
- ORECK Terry Cloth Bonnet, 12", Warm White (ORK437053)
- ROBERTS Roberts 242987 Extra Large Heavy Duty Grout Sponge; 7.5 x 5.5 x 2 in. - Pack of 6 (242987)
- 3M 3M Doodlebug„¢ Heavy Duty Scrubbing Pad , Brown, 20 Pads - 8541 (70071567872)
- S.M. ARNOLD Micro Foam Polishing Pads with Loop BackingBlack (SMA-44-643)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Right Hand (PL-MS-KMGM-3-RHGL)
- BSC PREFERRED 3M - Scotch Brite Scouring Pad 98, 60PK (S-20345)
- UNGER Washing Pad, Microfiber, 11-1/2"L (PHW20)
- Oreck Sponges and Scouring Pads