Shop All Portable Vacuums
Oreck
Handheld Vacuums, 64 cfm, Allergen, Bag
Mfr # BB900-DGR
Zoro # G0556227
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 5 lb
- Vacuum Collection Type Disposable Bag
- Vacuum Capacity 1/4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oreck
- MFR # BB900-DGR
- Zoro # G0556227
- UPC # 743808009003
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Length | 15 in |
Hose Dia. | 1 1/4 in |
Width | 6 in |
Height | 8 in |
Hose Length | 4 ft |
Power Cord Length | 30 ft |
Description
Handheld Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 64 cfm, Static Pressure 50 in, Sound Level 86 dB, Tank Material Plastic, Number of Motor Stages 2, Power 720 W, Current 6 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 4 ft, Weight 5 lb, Height 8 in, Length 15 in, Width 6 in, Power Cord Length 30 ft, Series Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 gal Round Trash Can, Black (84103203)
- HLS COMMERCIAL 13 gal Oval Trash Can, Silver, Stainless Steel (HLS13STV)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- MILWAUKEE TOOL Cordless Wet Dry, Vacuum HEPA Filter (0880-20, 49-90-1900)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N+ GXS18V-15N15)
- DIRT DEVIL QuickFlip Plus 16V Cordless Handheld Vacuum Cleaner (BD30025B)
- DELFIN INDUSTRIAL Dry Application Industrial Vacuum (MICROTEC)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner PRO-83BA Full Size Vac N Blo 4.0 PHP Vac Cleaner-Blower (112-112563)
- BLACK & DECKER 72V Cordless Hand Vac (HNVC220BCZ01)
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- Oreck Portable Vacuums