Shop All Upright Vacuums
Oreck
Commercial XL Vacuum, Lightweight, Blue/Gray
Mfr # ORKXL2100RHS
Zoro # G202502484
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Cord Length 35 ft
- Attachments Brushroll; Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oreck
- MFR # ORKXL2100RHS
- Zoro # G202502484
- UPC # 743808229012
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Cord Length | 35 ft |
Details
Cleaning Path | 12" |
Item | XL2100RHS XL Commercial Upright Vacuum |
Attachments | Brushroll; Brush |
Description
Commercial XL vacuum with a 12" cleaning path is lightweight and covers a wide area to make cleaning easy and quick. Microsweep technology lets you switch from carpet to bare floors without any adjustments. Direct suction design delivers dirt in a straight, efficient path right to the vacuum bag to maintain its strong suction. High-speed rollerbrush spins at 5,000 to 6,500 RPMs for a deep level of clean. Multisurface construction can be safely used on carpet, wood, laminate and tile surfaces. Its low-profile, nonmarring bumper guard and premium side brushes let you easily get under and around furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Shower, Tub and Tile Cleaner, 32 oz., PK12 (ZUSTT32PF)
- SC JOHNSON PROFESSIONAL Shampoo and Body Wash Refill, Gel, PK4 (HAB2LT)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5" x 2 2/5", PK4 (82038)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000RB-1)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (XL2100RHS)
- ORECK ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum (U2000RB2L-1)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- ORECK Commercial Upright Vacuum w/Pigtail, Red/Silver (ORKU2000RB1)
- MILWAUKEE TOOL Vacuum and Battery Kit (0885-20, 48-59-1880)
- SANITAIRE Upright Vacuum, 1-1/2 gal, Corded, 120V (SC5713D)
- Oreck Upright Vacuums