Shop All Upright Vacuums
Oreck Commercial
U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75
Mfr # U2000RB-1
Zoro # G4591201
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Length 40 ft
- Amps 0.166666666666667
- Net Weight 9 lbs
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oreck Commercial
- MFR # U2000RB-1
- Zoro # G4591201
- UPC # 743808243230
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Length | 40 ft |
Height Adjustment | No |
Details
Cleaning Path | 12" |
Amps | 0.166666666666667 |
Net Weight | 9 lbs |
Voltage | 120 V |
Material | Plastic |
Furniture Guard | Yes |
Filter Type | High Filtration Bag |
Color | Red/Gray |
Description
Oreck Commercial U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12 1/2 x 9 1/4 x 47 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069A (GSQ1008AT)
- CARLISLE FOODSERVICE Light Industrial Broom Head, 4", Blk, PK12 (3685403)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- ORECK COMMERCIAL U2000R-1 Commercial Upright Vacuum, 120V, Red/Gry, 12.5 x 6.75 x 47.75 (U2000R-1)
- ORECK COMMERCIAL Vacuum, Oreck, Full Size (U2000RB2L-1)
- ORECK COMMERCIAL XL Commercial Upright Vacuum, 120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4 (XL2100RHS)
- MAKITA Handheld Canister Vacuum, Plastic (XLC07Z)
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb (BH53422V)
- KOBLENZ Mystic Canister Vacuum Cleaner (KC-1100)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- Oreck Commercial Upright Vacuums