Shop All Floor Machine Pads
Oreck Commercial
Orbiter Bonnet, 12" Diameter, White
Mfr # 437053
Zoro # G4597465
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Polishing
- Material Cloth
- For Use With Rotary Floor Machines
- Face Weight 0.334 lbs
- Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oreck Commercial
- MFR # 437053
- Zoro # G4597465
- UPC # 743808402576
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 12" |
Details
Floor Application | Polishing |
Material | Cloth |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 0.334 lbs |
Application | Polishing |
Color | White |
Used On | Floors |
Weight | 0.334 lbs |
Description
Oreck Commercial Orbiter Bonnet, 12" Diameter, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (4PGU4)
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Acids, Bases, Universal, Yellow, Polypropylene (L90891)
- SCOTCH-BRITE Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40 (9000)
- 3M 3050 Hi-Performance 20in Sky Blue Burnishing Floor Pad, 5PK (399203050LBL)
- 3M Stripping Pad, 15 In, Black, PK5 (7300)
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 13", Green/Amber, PK5 (5000)
- 3M Burnishing Pad, 17 In, Tan, PK5 (3400)
- 3M Burnishing Pad, 27 In, Aqua, PK5 (3100)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- Oreck Commercial Floor Machine Pads