Shop All Portable Vacuums
This Product is Discontinued
Oreck Commercial
Commercial XL Pro 5 Canister Vacuum, 120 V, Gray, 5 1/4 x 8 x 13 1/2 (Discontinued)
Mfr # BB900-DGR
Zoro # G4598682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V
- Weight 5 lbs
- Length 30 ft
- Amps 0.166666666666667
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oreck Commercial
- MFR # BB900-DGR
- Zoro # G4598682
- UPC # 743808009003
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Length | 30 ft |
Details
Voltage | 120 V |
Weight | 5 lbs |
Amps | 0.166666666666667 |
Material | Plastic |
Description
Oreck Commercial Commercial XL Pro 5 Canister Vacuum, 120 V, Gray, 5 1/4 x 8 x 13 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.