Shop All Floor Scrubbers
Oreck Commercial
Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm
Mfr # ORB550MC
Zoro # G4599653
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Speed 175 rpm
- HP 0.5 hp
- Tool Weight 35.54 lbs
- Handle Design T-Grip
- Type Scrubber; Polisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oreck Commercial
- MFR # ORB550MC
- Zoro # G4599653
- UPC # 743808005500
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Length | 35 ft |
Details
Brush Speed | 175 rpm |
HP | 0.5 hp |
Tool Weight | 35.54 lbs |
Handle Design | T-Grip |
Type | Scrubber; Polisher |
Max. RPM | 175 RPM |
Description
Oreck Commercial Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (1047996)
- TORK Tork Liquid Skincare Dispenser for Liquid Soap and Hand Sanitizer White S1, Economical (570020A)
- VIKAN VIKAN Yellow 28" Floor Squeegee (71706)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85200WH00)
- CAT C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path (T55/50 BT-CAT)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- NILFISK / CLARKE / KENT. Clarke MA10 12E Upright Auto Scrubber W/ Accessories, 12in Cleaning Path (107408161)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- Oreck Commercial Floor Scrubbers