Shop All Floor Machine Pads
Oreck
Carpet Bonnet, Lambs Wool, 12 in dia, White
Mfr # 437054
Zoro # G512530405
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lambs Wool
- Pad/Brush Size 12 in
- Diameter 12 in
- Speed - Maximum 175 RPM
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oreck
- MFR # 437054
- Zoro # G512530405
- UPC # 743808401784
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 12 in |
Overall Width | 10 in |
Overall Length | 10 in |
Details
Material | Lambs Wool |
Item | Carpet Bonnet |
Speed - Maximum | 175 RPM |
Thickness | 1 in |
Product Type | Carpet Bonnet |
Shape | Round |
Color | White |
Description
Bonnet,Orbiter,Lambs Wool,12in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-S-542O-7X-QC-DB)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- WET & FORGET 1 gal. Indoor Mold and Mildew Disinfectant, Jug (802128)
- ORECK 12 Polish Pad for Orbiter Floor Machine, White (437051)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- SCOTCH-BRITE Surface Preparation Pad, 17In, Maroon, PK10 (SPP17)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- POWR-FLITE Powr-Flite® 19" Economy Pad Driver for 20" Floor Machines (TL19)
- TOUGH GUY Stripping Pad, Black, Size 15", Round, PK5 (402V98)
- Oreck Floor Machine Pads