OreInternational HB4537 24 in. Teal Geometric Storage Bench
Mfr # HB4537
Zoro # G204008557
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # HB4537
- Zoro # G204008557
- UPC # 854570016325
- Country of Origin China
- Category Dining Table Benches
Description
Put the Upholstered Backless Storage Bench – Green Teal Geometric Pattern wherever you need an extra seat – and extra storage. Crafted with a wood composite frame and upholstered with soft green-and-off white geometric-print polyester/cotton blend fabric, this clean-lined bench helps you clean up with a hinged lid that opens to a storage space 6 inches deep. With a hinged lid that opens to a generous storage space ideal for linens, clothing, and accessories. Safety hinges ensure fabrics don’t get caught up inside them, and dark espresso-finished legs and side rails are trim and tailored.
Features- Features comfortable padding with plush upholstery over sturdy frame.
- This plush fabric bench adds modern flair to casual seating. =
- Bench measures - 53 x 21 x 24 in., Storage bin measures - 45 x 18.5 x 6 in.
- Soft-touch upholstery creates a perfect spot for seating.
- Durable and sturdy base, Some Assembly Required
- Fabric Material : 97% Polyurethane , 3% Polyester
- Finish: Teal Geometric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Commode Mat 2.0, Rubber, 22.88 x 22, Gray/White, PK6 (BWKCMGW)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- ORE INTERNATIONAL OreInternational HB4520 20.5 in. Red Suede Tufted Metal Bench With 2 Seatings (HB4520)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- BAXTON STUDIO Elia Walnut Wood Light Beige Button-Tufted Bench (140-7565)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- Ore International Dining Table Benches