Ore International TS-611 29.5 in. Ivory Knox Faux Marbelized Granite End Table
Mfr # TS-611
Zoro # G103701412
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # TS-611
- Zoro # G103701412
- UPC # 843245105631
- Country of Origin China
- Category End Tables
Description
Add handsome, bold design to your living space with the Ivory Knox Side End Table. This Side End Table offers distictive divine contemporary style with classic attributes. The tabletop is constructed from faux marble and covered in a lacquer finish for protection. Finished in a rich dark black tapered legs, this wood and marble end table coordinates well with most decor styles. It has a traditional rectangular shape topped with an ivory faux marble slab with a contrast caramel-colored coffered panel that makes entertainment more memorable and ideal. Some Minimal assembly required.
Features- Hardwood frame construction for durability and sturdiness
- Faux marble granite pattern adorned at the top of the coffee table
- Made of 100 % medium density fibreboard
- Use a damp cloth for cleaning
- Finish: Ivory
- Leg Color: Dark Espresso
- Size: 29.5"
- Table Top Dimension: 1.25" H x 20" W x 22" L
- Table Dimension: 2.5" H x 18" W x 20" L
- Leg Dimension: 20.25" H x 1.50" W x 1.75" L
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES 8 x 10 in. Nutmeg Wood Picture Frame (766080)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- ORE INTERNATIONAL ORE International FF-2058ESP 21.75 in. Espresso Edie Mid-Century Lipped Edge Side Table with Copper Legs (FF-2058ESP)
- ADAMS Adams 8500-96-3731 Portobello Quik Fold Portable Resin Side Table (199256)
- ELK HOME 24 W, 24 H, Clear (H0015-9104/S2)
- HIGHBOY 3 Tier Glass Display Entryway Table (HI196032)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 3635)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- Ore International End Tables