Ore International

ORE International TH-8003CH 61 in. H Standing Mirror with Storage


product price: $459.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • This classy jewelry cabinet comes with a full sized mirror and it stores all of your jewelry and accessories in a safe and organized manner.
  • Dark Cherry finish makes this piece an easy addition to any room in your home.
  • Built-in different compartments and separate hooks
  • Armoire tilts to 3 angles for full viewing
  • Convenient and practical
  • Some assembly required
    Specifications:
  • Mirror Dimensions: 15 W x 46.75 L
  • Outer Storage Dimensions: 3.5 D x 20.5 W x 55.25 H
  • Inner Storage Dimensions: 2.5 D x 19 W x 54 H
  • Number of Hooks Inside: 18
  • Dimensions:
  • Length: 26.5"
  • Height: 61"
  • Width: 21.5"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.