ORE International TH-2000CH Brass Floor Lamp End Table Magazine Rack Combination
Mfr # TH-2000CH
Zoro # G504076393
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # TH-2000CH
- Zoro # G504076393
- UPC # 854570016189
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
This table is best to gift on anniversaries or housewarming parties and suitable to most of the home decor theme. This table can be used to place in your living room beside your sofa or recliner for keeping your magazines, TV remote, and even the lamp shade can be used while reading your favorite book. This table has a traditional style and blends well with most of the home decor themes. The table has an elegant cherry finish that can suit any room. The table top has an oval shape that provides ample space to keep your necessary items. This traditional table with the lamp and has a trestle based that gives support and stability to the table. So, bring home this functional lamp end table and make it the center of attention in your room.
Features- Brass floor lamp end table magazine rack combination.
- End Table with Attached Floor Lamp space-saving end table is a floor lamp, accent table, and magazine rack all in one.
- Perfect for placement next to your reading chair.
- Arm floor lamp takes a three-way 100-watt bulb, CFL Bulb Compatible.
- Includes an ivory hard paper pleated lampshade (19.25 in. diameter at the bottom x 11 H in. High) on a 7.25 H in. Harp.
- Traditional style lamp table with cherry finish, built-in magazine rack beneath the tabletop.
- 120 volt; 5 ft. power cord; UL approved. Assembly required. Space saver side table with attached arm floor lamp and integrated magazine rack.
- Table Dimensions - 23.5 L x 15.25 W in. (tabletop) x 22 H in. With
- Item Weighs - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cooper Bussmann BP-MAX-30-RP 30A Maxi Blade Fuse; Pack Of 5 (157679)
- KOHLER Air Filter (24 083 03-S)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 500 ft. BK (050001-7)
- BOSCH Mini Triple Gauge, Temp, Volt, PSI, 2" (SP0F000046)
- RACE SPORT LIGHTING 2018+ Jeep JL 9 inch Adapted Headlight and 4 inch Foglight, 2PK (RS9JL4)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6817-00 (20-6817-00)
- TYC 15-20 DG CHLGR HALGN H.L RH CAPA (20-9629-00-9)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- SPEC-D TUNING QUAD HEADLIGHTS WITH LED BAR MATTE BLACK HOUSING CLEAR LENS, 2PK (2LH-DGP09Q-G3-GO)
- SPEC-D TUNING Nissan Titan Projector Head Lights 04-15 (2LHP-TIT04-SQ-RS)
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- Ore International Automotive Headlight, Signal & Tail Light Assemblies