Ore International

ORE International ORE-5161F 63.25 in. Perspicio Solid Crystal Orb Gold Column Floor Lamp


product price: $278.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Crisp and majestic, dignifying design of this 63.25" Perspicio solid crystal orb floor lamp is inspired by traditional Corinthian order with a modern twist life-style. Masterfully detailed from the single-leveled matte gold metal base to the graceful Corinthian capital this floor lamp is a showcase of superb craftsmanship. Ornate crystal orb sitting on the gold column style developed in ancient Greece and classified as one of the Classical Orders of Architecture. The Corinthian style is more complex and elaborate. The base of this distinctive modern table lamp is made from a single gold matte body pole atop with a crystal prism orb and a sleek square foot for support. Let this wonderful floor lamp brighten up your living space.

Features
  • Minor Assembly Required
  • Keep in mind, the Floor crystal/metal base is placed underneath the Foam
  • This is to prevent the lamp fixture from hitting or bruising each other from Transit
  • Rotary On/Off Switch located on the Bulb Socket
  • UL Listed
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Matte Gold, Clear Crystal
  • Drum with Gold Lining Shade: Off White
  • Material: Metal, Solid Imported Crystal, Cotton & Linen
  • Bulbs: 1 x 100 W Type A B11 E26 Clear Incandescent, CFL or LED Bulb
  • Input Voltage: 120V
  • Frequency: 60 Hz
  • Size: 63.25 in.
  • Silver Clear Cord Length: 82" L
  • Crystal Prism Orb Dimension: 3.25" H x 3.5" W x 3.5" L
  • Metal Floor Column Body Dimension: 55.75" H x 1.5" W x 1.5" L
  • Linen Shade Dimension: 10" H x 17" W x 17" L
  • Gold Harp Dimension: 8.75" H x 0.25" W x 4.5" L
  • Round Crystal/Gold Finial Dimension: 1.75" H x 1.75" W x 1.75" L
  • Solid Imported Crystal Square Base Dimension: 0.75" H x 3.95" W x 3.95" L
  • Matte Gold Square Pedestal Table Base Dimension: 1.30" H x 10.25" W x 10.25" L
  • Weight: 19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.