Shop All Wall Art & Decor
Ore International
ORE International ORE-4300JX 8.25 in. Alba White & Gold Jewelry Box
Mfr # ORE-4300JX
Zoro # G104019707
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # ORE-4300JX
- Zoro # G104019707
- UPC # 843245106942
- Country of Origin China
- Category Wall Art & Decor
Description
This 8.25" Alba White/Gold Baroque Scroll Jewelry Box is an exquisite piece of an oval shaped jewelry box that is absolutely stunning; a superb addition to any room that would like to appeal to the transitional estate style. This jewelry box is the perfect decorative accessory to capture attention and beautify your rooms with. Display this on any table to add everlasting grace to its surrounding space. Majestically crafted and painted, this jewelry box is the perfect stylish accessory for your room. Perfect for storing all your favorite jewelries.
Features- A uniquely designed decorative box made in pure white/matte gold banded base adorned with 3D Baroque Scroll Leaves design
- The top lid is styled with an imported Crystal prism pendant top handle to give the top cover is a distinctive look
- May use this decorative box as a home decoration or to place valuable goods inside the box
- Matte Gold banded flat base with 4 rounded felt bottom
- Place this in living room or in own's bedroom for style
- Made of Poly-resin
- Use a dry cloth to clean
- Finish: White & Gold
- Size: 8.25 in.
- Top Lid Dimension: 1.25" H x 6.25" W x 9.5" L
- Top Cover Dimension: 2.75" H x 0.75" W x 2" L
- Storage Dimension: 5.50" W x 3.75" D x 8.65" L
- Matte Gold banded flat base Dimension: 0.75" H x 6.25" W x 9.25" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Adjustable Foot (2A-Z1485)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- ORE INTERNATIONAL Ore International K336 43" Potter Pitcher Indoor/Outdoor Fountain (K336)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 30x47 (ALI47759-C3047GG)
- TRADEMARK FINE ART Mike Jones Photo 'Zion Watchmen Sunset' Canvas Art, 30x47 (ALI17875-C3047GG)
- TRADEMARK FINE ART Ata Alishahi 'Dark Color Explosion' Canvas Art, 22x32 (ALI22219-C2232GG)
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- BIGGIES SCENES Window Well Scenes-Ocean, 100 in wide x 60 in high (BG-WW-OCN-100)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- Ore International Wall Art & Decor