ORE International ORE-1229 24 in. Mother & Baby Elephant Table Fountain
Mfr # ORE-1229
Zoro # G803976004
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # ORE-1229
- Zoro # G803976004
- UPC # 843245106980
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This beautiful water fountain adds the feature of the Matriarch Mother Elephant rearing and bringing its calf to the forest waterfall and to bring the power of Feng shui to your room. When it is plugged in, water is pumped to the top of the fountain and make the crystal-like ball rotates and comes with 3 white LED light placed under the 2 tier basin. Water will flow from the Top and start cascading down on the 2 tier basin. Water will also come out on the Crystal-like ball that will begin to spin and roll, signifying the bringing of great wealth. In feng shui, running crystal presents to bring more good energy and running water stands for the arrival of wealth. Water is our life force that is why we like to be near water. When we hear water running we feel less stress. The sound from these water falls are soft and soothing to help you relax after a stressful day. We are attracted to water we go to the beach, the river, the lake and so on because, when we are near water we feel more relaxed, calm and energized. Moving water can also help keep the air a little fresher and cleaner.
Features- Hand painted
- Inner Fountain located at the back
- 2 tube housing to connect to the water pump & Pin Adaptor to connect for the LED Lights to lit
- Cracked crystal-like Ball rotates and reflects the white 3-LED light
- Adjustable pump that has 3 Black Suction Cups measures
- Powered with an electrical adaptor with 2 prong plug that measures
- Black Cord to connect the LED Light
- For Fountain to work, Please make sure that the Water Pump is submerge in the water
- Need to maintain by adding more water once in a while depending on use
- Made of Poly-resin, use a damp cloth for cleaning
- Ball Size: 2" Dia.
- Size: 24 in.
- Water Pump Black Cord Length: 71"
- Suction Cups Dimension: 1.50" H x 2" W x 1.75" L
- Prong Plug Dimension: 1.5" H x 1.75" W x 1.75" L
- LED Light Size: 10.75" L
- Matriarch Elephant Mother Rearing Dimension: 10" H x 5" W x 11" L
- Elephant Calf Dimension: 4.75" H x 2.25" W x 5" L
- Weight:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS IK Pro Complete Chamber (82671802)
- MODERN LEISURE Basics Patio Chair Cover, 33 in. L x 34 in. W x 31 in. H, Khaki (3134D)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 22" (55-918-011501-00)
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Green (423H94)
- ORE INTERNATIONAL ORE International ORE-1226-1L 10.25 in. Wolf Table Fountain (ORE-1226/1L)
- PURE GARDEN Pure Garden 50-LG5068 Rock Formation Waterfall Tabletop Water Fountain; Gray & Tan (50-LG5068)
- DESIGN TOSCANO Huey the Hippo Garden Statue (AL18006)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Sandstone (106-SS)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Standing (QM24216001)
- EXHART Resin Multi-color 12.5 in. Stacked Farmhouse Chickens Garden Statue (15551-RS)
- SPI Frightful Gargoyle Garden Sculpture 17.50 x 12 x 10 in. (34798)
- Ore International Fountains, Garden Statues & Sculptures