ORE International ORE-1228-1L 11 in. Hummingbird Table Fountain
Mfr # ORE-1228/1L
Zoro # G603976419
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # ORE-1228/1L
- Zoro # G603976419
- UPC # 843245106973
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This table fountain features a Hummingbird getting nectar on a bed of garden flowers. Creates a soft and soothing sensation. The crystal-like ball rotates, spin and illuminated by multi-colored led lights. In feng shui water brings good fortune and peace to your life. Water is our life force that is why we like to be near water. When we hear water running we feel less stress. The sound from these water falls are soft and soothing to help you relax after a stressful day. We are attracted to water we go to the beach, the river, the lake and so on because, when we are near water we feel more relaxed, calm and energized. Moving water can also help keep the air a little fresher and cleaner. This table water fountain is made from a lightweight poly-resin so they are easy to move.
Features- Hand painted
- Cracked crystal-like Ball rotates and reflects the color changing LED light
- Adjustable pump that has 2 Black Suction Cups
- Powered with an electrical adaptor with 2 prong plug
- Black Cord to connect the LED Light
- For Fountain to work, Please make sure that the Water Pump is submerge in the water
- Need to maintain by adding more water once in a while depending on use
- Made of Poly-resin, use a damp cloth for cleaning
- Ball Size: 2" Dia.
- Size: 11 in.
- Water Pump Black Cord Length: 71"
- Suction Cups Dimension: 1.15" H x 1.5" W x 1.5" L
- Prong Plug Dimension: 1.5" H x 1.5" W x 2.10" L
- LED Light Size: 10.75" L
- Hummingbird Dimension: 4.5" H x 2.5" W x 3.25" L
- Fountain Basin Dimension: 2.5" H x 5.5 W x 7" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOLLY PETS Jolly Soccer Ball BLUE 6" (3421-BL-6)
- JACKS IMPORTS Black Spur Straps MENS (10765-MEN)
- TECUMSEH Carb (631824)
- STENS Pre-filter (100743)
- ORE INTERNATIONAL ORE International ORE-1226-1L 10.25 in. Wolf Table Fountain (ORE-1226/1L)
- GRILLGEAR Wishing Well Fountain-4-Tier Polyresin Cascading Waterfall- Hand Painted Outdoor Water (GR2046543)
- DESIGN TOSCANO In God's Hands Dog Memorial Statue (KY69912)
- DESIGN TOSCANO Water Pump Pete Garden Gnome Statue (QM2433500)
- CREEKVINE DESIGNS 12 ft. Cedar Pearl River Garden Bridge (WF1712CVD)
- PIPERS PIT TRBE105E Arch Top Trellis, 6.9 ft. (PI2522418)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Riverbed (117-RB)
- Ore International Fountains, Garden Statues & Sculptures