ORE International LB-1717 16 in. Single Pot Cast-Iron Crest Wall Planter Decor
Mfr # LB-1717
Zoro # G203777133
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1717
- Zoro # G203777133
- UPC # 854570022951
- Country of Origin China
- Category Planters & Window Boxes
Description
Transform greenery into works of art with our 16 inch h single pot cross crest wall planters. Inspired by celtic shapes, this planter wall decor allows you to customization depending on your needs. Made of powder coated cast iron in a black and gold finish. Single pot holder measures 5 inch dia. Bring life to any wall, inside or out, this wall planter is pretty enough to be inside, but resilient enough for all of the extremes found in the outdoors. This wall planter can be used inside your home or outdoor patio. A number of wall planters can be used together to create a vertical garden wall. Grouping together for eye catching wall display.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Ideal for growing vines and climbing plants
- Beautiful and durable tubular iron construction
- Fully assembled
- Finish: Hardened powder coat
- Size: 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade Driver-Asy, 7" Shaft (9084)
- MTD 54 Fab Deck Striping Kit (19A30025100)
- SOLO Solo Replacement Hose, 48"L 0064234 (00-64-234)
- FOGO Lump Charcl Fogo 8.8# (FB4)
- SOUTHERN PATIO Planter, Navy BlueWhite (CMX-064718)
- SUNSCAPE Hamilton Tree Planter, Matte Gray (VP1)
- MSI Indoor/Outdoor Urn Planter, 20''Dx29''H, Aged White Cast Stone Egg and Dart Bulbous Look, 2PK (Zor-LSC-PLNTR-0006)
- MAYNE Bordeaux Tall Planter - Espresso (5864-ES)
- MAYNE Acadia 28in Tall Planter - Graphite Grey (5916-GRG)
- LANDSCAPERS SELECT Bracket Plant Swivel Blk 10In (GB0203L)
- LANDSCAPERS SELECT Greenhouse Sml 26.4X19.2X60In (GHSPS)
- Ore International Landscaping Materials