ORE International LB-1716 58 in. 3 Pot Plant Cast-Iron Wall Planter Decor
Mfr # LB-1716
Zoro # G003777166
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1716
- Zoro # G003777166
- UPC # 854570022937
- Country of Origin China
- Category Planters & Window Boxes
Description
It's also a declaration of your good taste and style. The cast iron trellis is made with tough powder-coated iron and features a frame of 3 pot holders measures 6 inch dia, located in the centerpiece which is naturally resistant to rotting and insects. Use to hang against the side of your house to instantly transform a blank space into an accent wall overflowing with climbing plants and flowering vines. You will love this trellis cast iron wall hung planter with all its simplistic scroll work. The scroll work pattern sits flush to the wall away from the pot holders, perfect for adding cling vines to decorate all over the hung planter. Whether you use it to prop up your flowering plants and vines, or just to add visual variety and interest to a garden, the this trellis wall planter got you covered. The delicate curves and flourishes are reinforced by tough powder-coated iron, topped off with a black and gold for neutral elegance.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Beautiful and durable tubular iron construction
- Fully assembled
- Ideal for growing vines and climbing plants
- Finish: Hardened powder coat
- Size: 58 in.
- Scrolling Size: 4.8 ft.
- Material: Cast Iron
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Turbo Nozzle, 3600 PSI, 3.0 (80155)
- IK SPRAYERS Stainless Steel Tube With Nuts (83800813)
- OREGON Controlcut Chain, 16" 22BPX .325" 67 DL (L67)
- TOMAHAWK POWER 4 Gallon Liquid Tank for TGS30 Spreader for Liquid Pesticide Fertilizer (TGS30-LTANK)
- PATIOPLUS Bantu Modern Planters; Black & White - Set of 2 (PA1538608)
- GRILLTOWN 14.5 x 7.5 x 7.5 in. Jemina Mid Century Ceramic Planters, White (GR1685563)
- MAYNE Acadia 3ft Window Box - Black (5917-B)
- MAYNE MAIL POST INC Mayne® Cape Cod 14" x 14" Square Planter, White (4836-W)
- RED CARPET STUDIOS Gnome Log Planter (20514)
- CLASSIC ACCESSORIES 24 in. Coco Trough Liner (VE2637646)
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- Ore International Planters & Window Boxes