ORE International LB-1714 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand
Mfr # LB-1714
Zoro # G604154168
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1714
- Zoro # G604154168
- UPC # 854570022890
- Country of Origin China
- Category Plant & Tree Support
Description
Four gray slab stone square platforms at varying heights to create a dramatic showcase for your green thumb. It looks great on your patio or indoors in any room. A 4-tier metal plant stand, perfect for the atrium, garden, patio, or wherever you need a burst of color and brilliant greenery. The plant stand enables you to create a dramatic display of your favorite plants. A great solution for enhancing outdoor or indoor areas, this plant stand is made of powder coated metal and covered in a black and gold finish. It is a durable frame with fancy scrollwork and 4 round shelves for placing your pot plants.This interesting set of plant stand is the perfect solution to the terrace, garden or house. The metal structure is made so that it can be arranged as needed. Extensive containers accommodate up big pots of flowers.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Fully assembled
- Finish: Hardened powder coat
- Size: 47.25 in.
- Dimesnion: 48 x 16 x 16 in.
- Material: Cast Iron
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Yukon FBG Snow Shovel (YPM18FKD)
- BRIGGS & STRATTON Breather Gasket (27549S)
- MTD Axle Asm-Rh (938-04004A)
- AFTERMARKET S64507 Bowl, Glass, 933224 Fits Zetor (S.64507-SPX)
- ORE INTERNATIONAL 145 in Granite Marble Black Gold Plant Stand (L1907)
- GAN EDEN 36 in. Fire Ring Raised Garden Bed, Gray (GA2601963)
- JACKS Jacks P19 52010 Water Soluble Plant Food; White & Blue (P19 52010)
- NATURE SPRING Garden Trellis for Climbing Plants with Decorative Leafy Vine/Butterfly Metal Panel | 46-inch, Black (303023CDS)
- PANACEA SWAG HOOK BLACK 2PK (86101)
- HI-YIELD FERTILIZR GROWER SPCL 4# (33190)
- MIRACLE-GRO Fresh Flower Food Mg 8Oz (101560)
- Ore International Plant & Tree Support