ORE International LB-1710 28.5 in. Gray Stone Slab 2 Tier Square Cast-Iron Plant Stand; Medium
Mfr # LB-1710
Zoro # G504154282
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1710
- Zoro # G504154282
- UPC # 854570023040
- Country of Origin China
- Category Plant & Tree Support
Description
Add a classy touch of refinement when you decorate your home with this plant stand. Perfect for small potted plants, this gray stone slab medium square pland stand is made of cast iron with a rich, powder coated black and gold finish and features 2 square surfaces for displaying plants and other items. Showcase your green thumb indoors with this neat and tasteful plant stand. With two shelving where the gray stone slab sits, your plants and flowers will have a reliable but beautiful place to rest. Display them atop this gorgeous, black and gold plant stand or showcase some of your other decorative favorites. This plant stand is a great addition to indoor and outdoor spaces allowing for optimal display of potted plants. Flower pot stand is perfect for any den, living room, nook, or patio. Slender and space-saving, they're a natural in sun rooms, living spaces and more.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Gorgeous stand with intricately lattice designed top
- Fully assembled
- Finish: Hardened powder coat
- Size: 28.5 in. Medium
- Material: Cast Iron
- Dimesnion: 28.5 x 7.5 x 7.5 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 9601DP Battery Disconnect Switch (9601DP)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- APEX F4 FLAT SIDE FITITNG 1"" (77290)
- MI-T-M Valve Kit (70-0179)
- ORE INTERNATIONAL 145 in Granite Marble Black Gold Plant Stand (L1907)
- ORE INTERNATIONAL ORE International LB-1714 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand (LB-1714)
- PANACEA SWAG HOOK WHITE 2PK (86102)
- ROSE-TONE Food Plnt Rose-Tone 4Lb (RT4)
- KITZMANS DIXON 1x2x12 Grade/Srvey Stake (1X2X12)
- KITZMANS DIXON Grade & Survey Stake (36)
- JOBES Org A&P Plantfood 4Lb (09627)
- Ore International Plant & Tree Support