ORE International LB-1707 28.54 in. Lattice Square Cast-Iron Plant Stand; Large
Mfr # LB-1707
Zoro # G104008565
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1707
- Zoro # G104008565
- UPC # 854570022982
- Country of Origin China
- Category Planters & Window Boxes
Description
Provide your plants some stylish lattice design to set on with these large square cast iron plant stand. Each of these stands are great together or spaced apart throughout your garden. Bring a touch of nature into your living space with this stunning plant stand . Durable lattice square top, beautiful side vine patterns, and a powder coated black and gold lacquered metal frames give this plant stand both style and versatility to complete your decor in the foyer or out on the patio. Thanks to the different sizes, it's easy to create a tiered look with this plant stand. Lighter weight than it looks, it is ideal for showcasing floral and greenery singly or as a grouping of varied heights. Set them in a close arrangement in the corner of your home office, and top them with fresh succulents, glowing candles, and floral vases to create a relaxed and uplifting display.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Gorgeous stand with intricately lattice designed top
- Fully assembled
- Finish: Hardened powder coat
- Size: 28.54 in. Large
- Material: Cast Iron
- Dimesnion: 28 x 13 x 13 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona ComfortGEL 35 in. Steel Hedge Shears (HS 3344)
- STENS Engine Control Cable For Ayp Po500N21R, Pr160N21Chc, Pr4N22Sha, Pr550N21Rh3 (290-691)
- BLOEM Watering Can Ylw 56Oz (AW21-23)
- TERMIDOR SC (20oz) (59021467)
- COBRACO CobraCo FOE26-B 18 - 36 in. Adjustable Open End Flower Box; Black (FOE26-B)
- BLOEM LIVING WINDOW BOX TERACOTTA 24"" (DCBT24-46)
- MIDWEST AIR TECHNOLOGIES 16 Saucer Plus (SP16)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- COWPOTS CowPots # 12 Square Pot - 2 pots (#12 Sq (2))
- BLOEM LIVING WINDOW BOX TARCOT 18"" (DCBT18-46)
- MAYNE Fairfield Window Box 3' - Espresso (5822-ES)
- Ore International Landscaping Materials