ORE International LB-1706 20.67 in. Lattice Square Cast Iron Plan Stand; Medium
Mfr # LB-1706
Zoro # G004154096
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1706
- Zoro # G004154096
- UPC # 854570022968
- Country of Origin China
- Category Plant & Tree Support
Description
Provide your plants some stylish lattice design to set on with these medium square cast iron plant stand. Each of these stands are great together or spaced apart throughout your garden. Bring a touch of nature into your living space with this stunning plant stand . Durable lattice square top, beautiful side vine patterns, and a powder coated black and gold lacquered metal frames give this plant stand both style and versatility to complete your decor in the foyer or out on the patio. Thanks to the different sizes, it's easy to create a tiered look with this plant stand. Lighter weight than it looks, it is ideal for showcasing floral and greenery singly or as a grouping of varied heights. Set them in a close arrangement in the corner of your home office, and top them with fresh succulents, glowing candles, and floral vases to create a relaxed and uplifting display.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Gorgeous stand with intricately lattice designed top
- Fully assembled
- Finish: Hardened powder coat
- Size: 20.67 in. Medium
- Material: Cast Iron
- Dimesnion: 20.5 x 11 x 11 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH Backpack Sprayers (190327)
- AFTERMARKET 8J4411 Bearing Fits Caterpillar (ENB10-0095)
- SONGBIRD ESSENTIALS Songbird Essentials SERUB78162 Recycled Plastic Window Nest View Bird House (SERUB78162)
- SUNBEAM Sunbeam Fabia Square Aluminum Fire Table (9295)
- ORE INTERNATIONAL ORE International LB-1714 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand (LB-1714)
- ORE INTERNATIONAL 145 in Granite Marble Black Gold Plant Stand (L1907)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALHG50 Dalen Harvest Guard 5 in.x50 in. Lawn Seed Germination Blanket (DALHG50)
- GARDENERS BLUE RIBBON Sturdy Tree Paper Wrap, 20 ft. (T018B)
- NELSON SHIMS Nelson Wood Shims MPS1212-10-12-45 1 x 2 x 12 in. Pointed Wood Stake; Pack Of 10 (193650)
- GARDENERS BLUE RIBBON Single Peony Ring, 24 in L, 14 in W (PP1424)
- LUSTER LEAF Rapiclip Plastic Tall T Labels (818)
- Ore International Landscaping Materials