ORE International LB-1705 13 in. Lattice Square Cast-Iron Plant Stand; Small
Mfr # LB-1705
Zoro # G104008411
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1705
- Zoro # G104008411
- UPC # 854570022944
- Country of Origin China
- Category Planters & Window Boxes
Description
Provide your plants some stylish lattice design to set on with these small square cast iron plant stand. Each of these stands are great together or spaced apart throughout your garden. Bring a touch of nature into your living space with this stunning plant stand . Durable lattice square top, beautiful side vine patterns, and a powder coated black and gold lacquered metal frames give this plant stand both style and versatility to complete your decor in the foyer or out on the patio. Thanks to the different sizes, it's easy to create a tiered look with this plant stand. Lighter weight than it looks, it is ideal for showcasing floral and greenery singly or as a grouping of varied heights. Set them in a close arrangement in the corner of your home office, and top them with fresh succulents, glowing candles, and floral vases to create a relaxed and uplifting display.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Gorgeous stand with intricately lattice designed top
- Fully assembled
- Finish: Hardened powder coat
- Size: 13 in. Small
- Dimesnion: 13 x 9 x 9 in.
- Material: Cast Iron
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill PowerBlast MultiMax Adjustable 3/4" Nozzle (GNA-75)
- JAMESON FG Series Fiberglass Pole Set with Wire Raiser, 21ft. (FG-6-3W)
- STENS Thermal Relief Valve For Inlet 1/4", Inlet Thread Mnpt, Max Temp 140°F (758-617)
- PRIME-LINE Storm Door Grille Wht (PL15517)
- BLOEM TRAY TERRA CHARCOAL 20"" (STT20908)
- BLOEM 16 in. D Plastic Dayton Planter Coral (DAY1621)
- SINTECHNO Artistic Plant Stand with Shelf, Hazelnut (SI460830)
- PANACEA SUCCULENT TRAY/STND 16""D (83302)
- SOUTHERN PATIO Plntr Rld Rm Win Bx W/Try 30In (WB3012TC)
- MAYNE Valencia Long 36x16x22 - Neptune Blue (5875-NB)
- SULLIVANS Brown Ceramic 4.5 in. H Artistic Herb Planter, 3PK (ACE178)
- Ore International Planters & Window Boxes