ORE International LB-1701 21.06 in. Celtic Clover Square Cast-Iron Plant Stand; Medium
Mfr # LB-1701
Zoro # G904042615
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # LB-1701
- Zoro # G904042615
- UPC # 854570022883
- Country of Origin China
- Category Planters & Window Boxes
Description
The 21.06 Inch modern celtic clover designs square slender leg patio plant stand to lift your blooms and add different aspects to your display. Four legs have simple straight forward appeal wrought iron look made from cast iron material. The sides have a moden fluer de lis casted on each sides. Plant stand has an option for home improvements, that you be able to spray paint the color you wanted for your plant stand. The flowers plant stand combines simple footed legs with a decorative clover leaf work top, reminiscent of the celtics pattern from the medieval times. Lovely plant stand set in cast iron will display your favorite potted plant in style.
We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.
Features- Wipe with a damp cloth for cleaning
- Fade-, chip-, and crack-resistant
- Gorgeous stand with intricately 3 clover designed top
- Fully assembled
- Finish: Hardened powder coat
- Size: 21.06 in. Medium
- Dimesnion: 21 x 10.24 x 10.24 in.
- Material: Cast Iron
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY-BILT SAW POLE GAS BAR BAR 25CC (41CJAH-C902)
- CHAPIN Chemical Concentrate Tank, 40 oz., EA1 (6-8063)
- CHAMPION SPORTS Pro Anchored Bases, 3pk, Rubber Cover, PK3 (M500)
- GREENSCAPES Bird Netting 14X14' (46658)
- GRILLTOWN Luxen Home Round White Planter Large (GR2684062)
- GRILLGEAR Alto Series 40 x 40 x 17 in. Square Galvanized Metal Raised Garden Bed (GR70147)
- DEROMA 1 in. H X 7.5 in. D Clay Traditional Plant Saucer Terracotta (M8230PZ)
- RED CARPET STUDIOS Gnome Acorn Planter (20516)
- ROBERT ALLEN 10" Wht Ribb Planter (MPT01758)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- BLOEM TERRAPOT TRCOT 6"" (50006C)
- Ore International Landscaping Materials