ORE International L2003A 31.2 in. Grey Stone Slab Black & Gold Plant Stand
Mfr # L2003A
Zoro # G704154501
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # L2003A
- Zoro # G704154501
- UPC # 843245109776
- Country of Origin China
- Category Plant & Tree Support
Description
Add a classy touch of modern refinement when you decorate your home with this plant stand. Perfect for a large potted plants, this Gray Stone Slab Large Square Plant Stand is made of cast metal with a rich, powder coated black and gold finish with geometric pattern legs and features 1 square surfaces for displaying plants and other items. Showcase your green thumb indoors with this neat and tasteful plant stand. With one shelving where the Gray Stone Slab sits, your plants and flowers will have a reliable but beautiful place to rest. Display them atop this gorgeous, black/gold plant stand or showcase some of your other decorative favorites. This plant stand is a great addition to indoor and outdoor spaces allowing for optimal display of potted plant. Flower pot stand is perfect for any den, living room, nook, or patio. Slender and space-saving, they're a natural in sun rooms, living spaces and more.
Features- Fully Assembled
- Crafted from durable cast metal
- Choice of hardened powder coat finishes
- Fade-, chip-, and crack-resistant
- Grey Stone Slabs is multiple color stone giving the platform a rustic look
- Plant Platform Stand measures 10.5"L x 10.5" W x 0.50"H
- Black/Gold Metal legs measures 12.25"L x 12.25"W x 30.85"H
- The Cast metal square tube measures 0.75"L x 0.75"W
- Wipe with a damp cloth for cleaning
- Size: 31.2 in.
- Color: Black & Gold
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GTO PIN LOCK FOR GATE OPENER (FM133)
- A & I PRODUCTS Throttle Control Cable Assembly 8" x8" x1" (A-B1SB8766)
- LOGO BRANDS Cincinnati Bengals Pinwheel Logo Junior-Size Rubber Football (607-93JR-2)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- ORE INTERNATIONAL 145 in Granite Marble Black Gold Plant Stand (L1907)
- ORE INTERNATIONAL ORE International LB-1714 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand (LB-1714)
- BOND Bond 225 2 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (7384662)
- DIGGERS Root Guard 4 ft. H X 25 ft. D Silver Coated Wire Gopher Wire Roll (B425)
- FERTI-LOME All-Purpose Water Soluble Plant Food, 12 lb, Fine Solid, 20-20-20 N-P-K Ratio (11725)
- ESPOMA Plant Food Plant-Tone18# (PT18)
- DIMEX 9" Tree Protector (1132-18)
- Ore International Plant & Tree Support