Ore International KTL-7132ESWH 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp
Mfr # KTL-7132ESWH
Zoro # G903902309
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # KTL-7132ESWH
- Zoro # G903902309
- UPC # 843245106027
- Country of Origin China
- Category Table Lamps
Description
Make a design statement with this precision engineered Satin White LED torchiere floor lamp. In a deep matte satin white finish that will complement a variety of decor, this lamp comes with an On & Off multi-functional push-button dimmable switch placed on the linear Body Pole for easy access. Stepless Switch and Dimmable. Press the 1st time to turn ON, press longer to adjust the brightness of the lamp, lets you adjust the light levels to suit your taste and mood. If press the third time to turn off the lamp. Adjustable Head that can rotate 360 Degrees Horizontally and also adjustable vertical plane @ 90 Degrees. Beautifully simple and energy-efficient LED lighting. The satin white matte finish and sleek contemporary styling of this bright and efficient LED light make it an ideal enhancement to modern home decor styles. Integrated LED fixtures come complete with the LED arrays already built into the fixture. They are designed to provide a specific color and Lumen output and they do not have typical bulbs that can be replaced. Integrated LED fixtures typically last for many years, often a decade or more. Minor Assembly Required.
Features- LED 32W for energy-efficient use
- Silver Push On & Off Button switch dimmable on linear body tube
- ETL Certified which conforms to UL Standard
- Wipe with a damp cloth for cleaning
- Size: 72"
- Color: Satin White
- Black Cord Size: 80" L
- Input: AC 100V - 240V 50l60Hz.
- Output: DC 24V 1.6A.
- Switch Type: On-Off Knob Switch
- Material:Satin
- CRI: >=80
- Lumen: 2500
- Color Temperature: 3000K
- Light Direction: Downlight
- Shade Shape: Bowl
- Country of Origin: Vietnam
- Aluminum Shade Dimension: 10.15" L x 10.15" W x 0.75" H
- Metal Body Tube Dimension: 0.65" L x 0.65" W x 70" H
- Metal Base Dimension: 9" L x 9" W x 1.10" H
- Dimension: 9 in. x 9 in. x 72 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- AMERICAN LIGHTING White Finish, SPEC8-5CCT-AZ (SPEC8-5CCT-AZ)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- FULHAM FIREHORSE 5 to 28 Watts, 1 or 2 Lamps, Electronic Ballast (WH1-120-L)
- ORE INTERNATIONAL Ore International K313 Touch Lamp - Floral (K313)
- ORE INTERNATIONAL Ore International 31171T-SN 32.5 in. to 37.5 in. Mid-Century Adjustable Tripod Silver Table Lamp (31171T-SN)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- ORE INTERNATIONAL ORE International HBL2331 13 in. Exposed Multi-Colored Rope LED Namiri Column Table Lamp (HBL2331)
- SIMPLE DESIGNS Shades of Gray Ceramic Stone Table Lamp (LT3052-GRY)
- SIMPLE DESIGNS Down to the Wire Table Lamp with Fabric Shade, Gold with White Shade (LT2066-GDW)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- Ore International Table Lamps