ORE International K-820PK 23.5 in. Niyor Mid-Century Modern Touch on Metal Table Lamp; Powder Pink
Mfr # K-820PK
Zoro # G903909636
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # K-820PK
- Zoro # G903909636
- UPC # 843245111564
- Country of Origin China
- Category Table Lamps
Description
This fun and stylish table lamp offers a down to Earth, contemporary allure that will liven up your decor. Varying powder cloud pink combined with a seemingly crisp drum shade, make for the perfect inspiration piece to a decorating scheme.This Niyor Mid-Century Table Lamp features a 3-way reliable touch sensor control that enables you to adjust the light you need with just a touch of your hand. No more trying to find the switch in a dark room, this lamp is always ready for your touch. Simply touch any metal surface and you will put this lamp through its paces of low-medium-high-off. Use a single level light bulb, no need to use a 3-way bulb. Features a solid white shade giving this lamp a crisp, simplistic accent. The shape of the table base is just discernable with it's goulash gourd shape.
Features- 3 Way Touch-On, wherein in touch any metal portion, then lamp will lit up
- Uno Fitter White Textured Bell Shape measures 12" L x 10" W x 9.25" H
- Table Base measures 6" Dia x 0.25" H
- 64.5" L Clear Silver Cord
- Table Body measures 7.5" W x 15.25" H
- Metal
- 1 pc 60W MaxType A (E26) Incandescent Bulb Only (not included), CFL and LED Bulbs not allowed
- Wipe with a damp cloth for cleaning
- Unscrew the Black Ring Adaptor and flip the shade upside down to connect to the Table Lamp Bulb Socket and tighten back with the Black Ring Adaptor to tighten securely.
- Finish: Powder Cloud Pink
- Size: 23.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- TERRACYCLE REGULATED WASTE HEPA Filter, 1 Included (55-325)
- SYLVANIA LED, 8 W, A19, Medium Screw (E26) (40671)
- ORE INTERNATIONAL Ore International K313 Touch Lamp - Floral (K313)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- ORE INTERNATIONAL Ore International 31171T-SN 32.5 in. to 37.5 in. Mid-Century Adjustable Tripod Silver Table Lamp (31171T-SN)
- ORE INTERNATIONAL ORE International HBL2331 13 in. Exposed Multi-Colored Rope LED Namiri Column Table Lamp (HBL2331)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with White Tapered Drum Fabric Shade (LT2098-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- Ore International Table Lamps