Shop All Wall Art & Decor
Ore International
Ore International K-4273D 8 in. Mystic Owl Decorative Figure; Gold
Mfr # K-4273D
Zoro # G003740344
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ore International
- MFR # K-4273D
- Zoro # G003740344
- UPC # 854570019487
- Country of Origin China
- Category Wall Art & Decor
Description
This Mystic Owl decorative figurine gold. The body of the Owl has the golden crown design to give it an elegant look.
Features- Golden Finish look
- Made of Polyresin Material
- Hand Painted
- Use dry cloth to clean
- Place this decovative piece on tables, countertops, and shelves add a lovely decor to the home
- Color: Gold
- Material: Resin
- Warranty length: 90 Days
- Assembly Required: No
- Dimension: 8" H x 4.5" W x 5.5" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- FULTON Left Hand Facing L-Shaped Desk (FL684L-KIT)
- ORE INTERNATIONAL Ore International K336 43" Potter Pitcher Indoor/Outdoor Fountain (K336)
- HOMEPAGE Larry Grossman 1964 Mo-Power Cop Car Metal Sign - 15 x 11 in. (HO1127814)
- TRADEMARK FINE ART J.D. Mcfarlan 'Oliver Cabin, Tn' Canvas Art, 35x47 (ALI36787-C3547GG)
- METAL ARTSCAPE 24 X 24 in Nova Butterfly Yellow SinglePaneled Handmade Metal Wall Art (MA10072)
- CLINTON Space Travelers Wall Sticker (09-CC)
- NEXT INNOVATIONS Mermaid Metal Wall Art (101210014)
- DESIGN TOSCANO Pachyderm Parade Elephant Herd Statues (QL900152)
- Ore International Wall Art & Decor