ORE International HBL2425 17.5 in. Rowan G-9 Table Lamp; Matte Powder Black
Mfr # HBL2425
Zoro # G103909610
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # HBL2425
- Zoro # G103909610
- UPC # 843245109257
- Country of Origin China
- Category Table Lamps
Description
Enhance the atmosphere throughout your home with the Rowan Matte Powder Black LED Table Lamp, a contemporary reimagination of conventional, old-fashioned table lamps. This sleek table lamp is equipped with a half conical silhouette and a Steel fixture, and a half conical silhouette. When illuminated, an LED light source emanates a soft downwards glow towards the surface. Made of matte powder black finish, this piece is lightweight and portable. Along with the sturdy, round base wherein an easy access to an on/off switch located on the base of the Lamp. This lamp lights the way wherever it is placed, providing a full and inviting glow. The conical shade requiring a G-9 9-12 watt LED Bulb, ensuring a clean display along with a tasteful layer of light. Create exquisite artisanally-crafted lamps informed by a design philosophy that combines simple, timeless architectural shapes with flawlessly handcrafted shades. This lamp offers an elegant and extensive line of clean, contemporary fixtures that address the spectrum of lighting needs, from the everyday to the elevated.
Features- Energy Saving 1200 Lumen uses only LED 12W, Color Temperature 2700K - 3000K
- Matte Powder Black Cone Metal Shade with White Lining measures 6.5" L x 2.25" W x 3.25" H
- Matte Powder Black Metal Table Body measures 6" L x 0.35" W x 14.75" H
- Matte Powder Black Round Base measures 6" L x 6" W x 1.15" H sitting on a Rubber Felt bottom
- Black Cord measures 65.5" L
- On/Off Switch located on the Base of the Table Lamp
- Lamp White Metal Harp measures 2.5" L x 1.5" W x 3" H
- Silver Brushed Nickel Flat Finial measures 0.75" L x 0.75" W x 0.25" H
- Matte Powder Black Metal/Metal Shade
- Requires a G-9 LED 9 - 12 W Bulb ( Bulb is not included on the lamp )
- Wipe with a damp cloth for cleaning
- Finish: Matte Powder Black Metal
- Input Voltage: 110-120V
- Size: 17.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- ORE INTERNATIONAL Ore International K313 Touch Lamp - Floral (K313)
- ORE INTERNATIONAL Ore International 31171T-SN 32.5 in. to 37.5 in. Mid-Century Adjustable Tripod Silver Table Lamp (31171T-SN)
- ORE INTERNATIONAL ORE International HBL2331 13 in. Exposed Multi-Colored Rope LED Namiri Column Table Lamp (HBL2331)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- DESIGN TOSCANO Crouching Cat, Flexing Feline Illuminated Sculpture (KY73461)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- Ore International Table Lamps