ORE International HBL2331 13 in. Exposed Multi-Colored Rope LED Namiri Column Table Lamp
Mfr # HBL2331
Zoro # G203777065
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # HBL2331
- Zoro # G203777065
- UPC # 843245106898
- Country of Origin China
- Category Table Lamps
Description
Our 90pcs Exposed Integrated multi-colored LED rope light Namiri Column Table Lamp represents the best in modern design today. Here, modern isn't just about a look, but about innovation and possibility in the new frontiers of technology, material and artistry. We celebrate the many ways that design helps bring modern to light. This Minari Column table lamp gives buyers every light option they can imagine. The multi-colored LED lite provides a bright multi-colored light to brighten up living spaces with a bright, exposed glow, while it splashes a desirable light onto walls or pieces of furniture. The light features an intuitive built-in rope strip for continuous bright lights. A sturdy base provides a strong foundation and serve as great sources of light but is more than attractive enough to be classed as an ornament and could certainly rival the aesthetic appeal of any sculpture you may have on display.
Features- 90 piece LED 8 watt for energy-efficient use
- 750 Lumens equals to 8 watt LED, 2700 Kelvins
- Integrated LED Bulb built-in on the Linear Body Pole
- Fully Assembled
- Black Cord with an AC Adaptor Plug
- Inline On/Off Switch located on the Black Cord
- UL Listed
- Wipe with a damp cloth for cleaning
- Base & Top Cover Material: Silver Chrome Metal
- Distance from the lamp to the Inline Switch Size: 15" L
- Input Voltage: 100V
- Frequency: 60 Hz
- Size: 13 in.
- Black Cord Length: 72" L
- Linear Column LED/Metal Body Tube Size: 11" H x 3.25" L
- Metal Base Dimension: 0.95" H x 6" W x 6" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR16 LED 5000K 40' beam GU5.3 12V (S9553)
- ILC Replacement for Damar 90par38qsp/10 120v replacement light bulb lamp (90PAR38QSP/10 120V DAMAR)
- ILC Replacement for GE General Electric G.E Lu50/med/eco replacement light bulb lamp (LU50/MED/ECO GE GENERAL ELECTRIC G.E)
- CURRENT G.E. LFL Electronic Ballast (71038)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- ORE INTERNATIONAL Ore International 31171T-SN 32.5 in. to 37.5 in. Mid-Century Adjustable Tripod Silver Table Lamp (31171T-SN)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp with USB Charging Port, Sage Green (LHT-3012-SG)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- VINTIQUEWISE Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor (QI004161)
- Ore International Table Lamps