ORE International HBL2308 16 in. Eli Nickel LED Arc Tube Table Lamp - Brushed Silver & Soft White
Mfr # HBL2308
Zoro # G903777129
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # HBL2308
- Zoro # G903777129
- UPC # 843245106676
- Country of Origin China
- Category Table Lamps
Description
Simple at first glance, intriguing upon closer inspection. The Eli Brush Nickel LED Arc Tube Table Lamp is a distinctive piece that will fill a living room or a bedroom with a rich, full-bodied glow. Its made out of a slim, long, curvilinear coordinates piece of Aluminum that is extruded and rolled into a looping design to itself, which gives it an alluring and unique appearance. The inner portion of the loop features an LED light source that is covered by a flexible Silicon Rubber diffuser, and the light shines both up and down for more robust illumination. The clean and simple Eli LED table features improved design and feather-light concept. Minimalist allure is the distinctive feature of this metal energy-efficient LED reading table lamp. You'll love how this lamp meets the stylish standards of your minimalist home. The energy efficient LEDs produce a warm light that will last for up to 50,000 hours.
Features- LED 12 wayy for energy-efficient use
- CR greater than or equal to 75, Lumen 1100. CT 2700K
- Integrated LED Bulb built-in on the Linear Body Brush Silver Pole
- LED Light illuminates from the Top end linear down to the linear bottom base
- Fully Assembled
- UL Listed
- Wipe with a damp cloth for cleaning
- Finish: Brushed Silver, Soft White
- Material: Metal
- Distance from Lamp to inline On/Off Switch Size: 19" L
- Input Voltage: 100V
- Frequency: 60 Hz
- Size: 16 in.
- Black Cord Length: 75" L
- Linear Rectunagular Metal Body Tube Dimension: 0.45" H x 0.50" W x 33" L
- Oblong Metal Base Plate Dimension: 0.10" H x 4.5" W x 6.5" L
- Oblong Metal Base Dimension: 0.75" H x 3" W x 5" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-240-rs-mv-n (GE-240-RS-MV-N GE GENERAL ELECTRIC G.E)
- ILC Replacement for TCP 10709 replacement light bulb lamp (10709 TCP)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- FEIT ELECTRIC BULB FLR T9 CIR8"" DL 22W (FC8T9/D)
- ORE INTERNATIONAL Ore International K313 Touch Lamp - Floral (K313)
- ORE INTERNATIONAL ORE International HBL2331 13 in. Exposed Multi-Colored Rope LED Namiri Column Table Lamp (HBL2331)
- ORE INTERNATIONAL 72 in. Linea LED Adjustable Torchiere Satin Black Floor Lamp (KTL-7132ESB)
- ORE INTERNATIONAL Ore International 31171T-SN 32.5 in. to 37.5 in. Mid-Century Adjustable Tripod Silver Table Lamp (31171T-SN)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Table Lamp Two Pack Set, Matching Drum Fabric Shade, Purple (CWT-2005-PR-2PK)
- CREEKWOOD HOME Priva 19in Contemporary Metal Winding Ivy Table Desk Lamp with Brown Fabric Shade (CWT-2006-BW)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Metal Table Lamp, Brushed Steel, Navy Blue Drum Fabric Shade (CWT-2009-NV)
- Ore International Table Lamps