ORE International HBL2112 49 in. 12V Exposed Rope LED Minari Clear Column Floor Lamp - 360 Piece
Mfr # HBL2112
Zoro # G903909414
Product Information
- Brand Ore International
- MFR # HBL2112
- Zoro # G903909414
- UPC # 843245104757
- Country of Origin China
- Category Floor Lamps
Description
12V Exposed Rope LED Minari Clear Column Floor Lamp
Our 360 Piece Exposed LED rope light Minari Column Floor Lamp represents the best in modern design today. Here, modern isnt just about a look, but about innovation and possibility in the new frontiers of technology, material and artistry. We celebrate the many ways that design helps bring modern to light. This Minari Column Floor Lamp gives buyers every light option they can imagine. The Bright white color mode provides warm or cool light to brighten up living spaces with a soft, diffused glow, while the color mode splashes any desirable color onto walls or pieces of furniture. The light features an intuitive built-in rope strip for continuous bright lights. A sturdy base provides a strong foundation and serve as great sources of light but is more than attractive enough to be classed as an ornament and could certainly rival the aesthetical appeal of any sculpture you may have on display.
Features- 360 Piece 2W LED Bulbs
- 4200 LUMENS 6500 Kelvins
- White Crystal Sandrock Acrylic Tube measures 3.25" L x 48" H
- Comes with 360 Piece LED Rope Bulbs installed inside the Acrylic Tube
- Shiny Chrome Silver Round Base measures 7.9" dia. x 1" H
- In-Line On/Off Step-On Switch located on the black cord
- Floor Lamp Base to the In-Line On/Off Step-On Switch is 15.75" L
- Black Cord measures 74" L
- Wipe with a damp cloth for cleaning
- UL Listed
- 360 Piece
- Color: Clear
- Size: 49 in.
- Material: Silver Chrome Metal Base and Top Cover
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- ILC Replacement For LIGHT BULB LAMP, FL20SW (FL20/SW)
- ORE INTERNATIONAL Ore International 9000 Antique-Style Goldtone Floor Lamp (9000)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- ALTRA Altra 00ORE3031FB 3-Light Adjustable Floor Lamp - Blue (00ORE3031FB)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- HOMEROOTS Walnut Wood Floor Lamp10 x 10 x 68 in. (372535)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- Ore International Floor Lamps