ORE International HB4854 19 in. Dark Gray Melo Tufted Nailhead Trim Storage Ottoman with Charging Station
Mfr # HB4854
Zoro # G303895935
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # HB4854
- Zoro # G303895935
- UPC # 843245106805
- Country of Origin China
- Category Ottomans
Description
Very first innovative ottoman w/ charging station placed on the left hand side of the ottoman with 2 outlets and 2 usb ports. Whatever your living room needs & stylish footrest, decorative accent or casual seat gives dark gray melo tufted storage ottoman has it covered. Unique blend of an innovation with the ability to power your technology on the side of your ottoman. You can easily use your laptop or charge your phone while sitting on your ottoman or use as a footrest while watching tv. A tufted diamond shape surface is decorated in nailhead trim underneath for a refined look, while its metal hinged on both sides top opens up to offer an ample storage compartment. Bring versatile elegance to your design with this beautiful, functional ottoman. Clean lines and generously-padded comfort; bench can be used as convenient accent seating for up to two individuals comfortably. Seats lift on smooth gas-powered hinges to reveal two distinct storage compartments.
Features- Has 4 classic turn wood bun foot legs to hold the the chair securely for seating.
- Has a 2" dia round hole inside the ottoman for cable organization
- Use a damp or dry cloth for cleaning
- Color: Dark Gray
- Material: Dark Gray Cotton & Polyested Blend Fabric
- Inner Material: 97% Polyurethane Foam, 3% Polyester Fiber Batting, Manufactured Wood Construction
- Size: 19"
- Legs: 3" Dia. x 2.25" H
- Ottoman: 3" H x 16.75" W x 29.75" L
- Storage Dimension: 13.25" H x 14" W x 27" L
- Charging Station Black Cord: 116" L x 0.45"
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Round Table, 42", Mahogany (N127-M)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H784.L.S)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- ORE INTERNATIONAL 195 in Old World Round Signature Ottoman (HB4447)
- ORE INTERNATIONAL 10 H in. Cherry Foot Stool With Storage (H-51 CH)
- ORE INTERNATIONAL ORE International HB4258B Black Zebra Prints High Heel Storage Chair (HB4258B)
- FABULAXE Half Moon Modern Velvet Tufted Storage Ottoman Bench, Green Product Name (QI004048.L.GN)
- WHOLESALE INTERIORS Wholesale Interiors 1708-Gray Baxton Studio Rosine Modern & Contemporary Fabric Upholstered Nail Trim Ottoman; Dark Grey (1708-Gray)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- FABULAXE Square Velvet Storage Ottoman with Rose Gold Legs, Ivory (QI003937.IV)
- Ore International Ottomans