ORE International HB4805 17.5 in. Appleby Slate Gray Tufted Bench with Storage Basket Drawers
Mfr # HB4805
Zoro # G003975999
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # HB4805
- Zoro # G003975999
- UPC # 843245106768
- Country of Origin China
- Category Dining Table Benches
Description
Choosing between beauty and usability will no longer be an issue, once you have the appleby slate gray tufted storage bench with 3 pcs compartamental removable storage box and handle. It has a simple and sleek tufted design, outfitted with storage cubbies in 3 evenly sizes. Allows you to sit comfortably with extra padding bench cushion and removable fabric storage drawers give it a sophisticated and cozy twist. Perfect in an entryway, at the end of a bed, or in a kids room, the appleby tufted storage bench offers places to stash shoes, cold-weather accessories, pet essentials, and toys - and ways to keep it all so organized, you'll wonder if you were ever greeted with such a stress-free arrangement. Crafted with a strengthening engineered wood construction, this classically lined bench boasts central open cubby compartments for shoes or other small items with the included woven fiber baskets for more discreet storage. At the top, a length-wide fabric-covered tufted cushion makes the seat a cozy spot to stop to put on shoes or jackets.
Features- Has 4 natural cone shape spindle legs and an added rubber footed stoppers:
- 3 Even compartments with partition
- Stitched on the fabric drawers
- Has an added bottom lining for durability
- Has 5 dotted footing for stability
- Use a damp or dry cloth for cleaning
- Color: Slate Gray
- Storage Basket Drawers: 9" H x 13.75" W x 11.5" L
- Outer Material: Slate Gray Cotton/Polyester Blend Fabric
- Inner Material: 97% Polyurethane Foam, 3% Polyester Fiber Batting
- Size: 17.5"
- Spindle Legs & Footed Stoppers: 3.25" H x 1.25" W x 2" L
- Storage Dimension: 11.75" H x 12.75" W x 12" L
- Fabric Door Handles: 1.25" H x 5.75" L
- Dotted Footing: 0.75" Dia. x 0.25" H
- Tufted Seating: 2" H x 16.25" W x 39.5" L
- Bench without the Spindle Legs: 14.25" H x 16.25" W x 39.5" L
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Blend Sticks, Dark Wood (7079804102)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- BOSS OFFICE PRODUCTS Office Style Mesh Back 4Leg Guest Chair with Flex Back (B6889-BK)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- ORE INTERNATIONAL OreInternational HB4520 20.5 in. Red Suede Tufted Metal Bench With 2 Seatings (HB4520)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- FLASH FURNITURE HERCULES Series 8' x 12'' Antique Rustic Solid Pine Folding Farm Bench with 3 Legs (XA-B-96X12-L-GG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- ANDERSON TEAK Anderson Teak BH-003 Sahara 3-Seater Bench (BH-003)
- ARMEN LIVING Armen Living LCAMBEWHBCH Amanda Bench - white (LCAMBEWHBCH)
- Ore International Dining Table Benches