ORE International HB4804 17.5 in. Magnolia Blue Gray Tufted Bench with Storage Basket Drawers
Mfr # HB4804
Zoro # G503975932
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # HB4804
- Zoro # G503975932
- UPC # 843245106751
- Country of Origin China
- Category Dining Table Benches
Description
Choosing between beauty and usability will no longer be an issue, once you have the magnolia blue gray tufted storage bench with 3 pcs compartamental removable storage box and handle. It has a simple and sleek tufted design, outfitted with storage cubbies in 3 evenly sizes. Allows you to sit comfortably with extra padding bench cushion and removable fabric storage drawers give it a sophisticated and cozy twist. Perfect in an entryway, at the end of a bed, or in a kids room, the magnolia tufted storage bench offers places to stash shoes, cold-weather accessories, pet essentials, and toys - and ways to keep it all so organized, you'll wonder if you were ever greeted with such a stress-free arrangement. Crafted with a strengthening engineered wood construction, this classically lined bench boasts central open cubby compartments for shoes or other small items with the included woven fiber baskets for more discreet storage. At the top, a length-wide fabric-covered tufted cushion makes the seat a cozy spot to stop to put on shoes or jackets.
Features- Has 4 natural cone shape spindle legs and an added rubber footed stoppers
- 3 Even compartments with partition
- Has an added bottom lining for durability
- Stitched on the fabric drawers
- Use a damp or dry cloth for cleaning
- Color: Blue Gray
- Storage Basket Drawers: 9" H x 13.75" W x 11.5" L
- Outer Material: Blue Gray Cotton & Polyester Blend Fabric
- Inner Material: 97% Polyurethane Foam, 3% Polyester Fiber Batting
- Size: 17.5"
- Spindle Legs & Footed Stoppers: 3.25" H x 1.25"W x 2" L
- Storage Dimension: 11.75" H x 12.75" W x 12" L
- Fabric Door Handles: 1.25" H x 5.75" L
- 5 Dotted Footing for Stability: 0.75" Dia. x 0.25" H
- Tufted Seating: 2" H x 16.25" W x 39.5" L
- Bench without the Spindle Legs: 14.25" H x 16.25" W x 39.5" L
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- ORE INTERNATIONAL 18 in. Beige Storage Bench With 3 Seating (HB4493)
- ORE INTERNATIONAL OreInternational HB4520 20.5 in. Red Suede Tufted Metal Bench With 2 Seatings (HB4520)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- SAFAVIEH Mischa Bench- Beach House Blue - 37.8 x 25.2 x 63 in. (FOX6703C)
- BAXTON STUDIO Caramay Beige Upholstered Walnut Brown Finished Wood Bench (147-8193)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- BAXTON STUDIO Perret Blue Velvet Upholstered Espresso Finished Wood Bench (153-9382)
- Ore International Dining Table Benches