Ore International

ORE International HB4567 Patriotic Blue Red Stripes High Heels Storage Chair


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Decorate your room with these American luminaries. Great for adding a special decorative flair to Fourth of July - Memorial Day - cocktail parties and special premier events. Let your patriotism shine through on Fourth of July or any other holiday with this high heel shoe ottoman with patriotic flag motif in true red, white and blue. Durable and Sturdy Construction with American Flag style designs

Features
  • Patriotic blue red stripes high heels storage chair.
  • This patriotic flag motif storage high heel chair will fit perfectly in any living room style and decor.
  • The back rest of this chair (height is 21 in. ) is made for comfortable resting while performing leisuze activities, like watching television or reading a book.
  • With the conveniently hidden storage space (13.5 x 13 x 14 in.) making this chair quite practical for discretely storing books, magazines, and other objects.
  • The framework of the chair is made of solid wood accompanied with a linen polyester fabric on the outside for sturdiness and comfort
  • The weight capacity for each chair is 300 lbs, the height of the seat from the floor is 17 in. and the length from the backseat to the front of the seat is 18 in. the dimension of the heel space is 10 x 22 x 24 in. (base x height x hypotenuse).
  • One can place this chairs for a modern home decor or separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.