Shop All End Tables
Ore International
Ore International H-14A Crescent End Table - Cherry -26
Mfr # H-14A
Zoro # G803749134
product price: $87.89
/ea
Free Shipping & Returns
$87.89
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
- Brand Ore International
- MFR # H-14A
- Zoro # G803749134
- UPC # 75821514005
- Country of Origin China
- Category End Tables
Description
Behind a sofa or against a wall this lovely table adds both form and function to your home. It features traditional styling with straight legs for a nice clean look. If features a bottom shelf as an additional space saving unit. This table is made of medium density fiberboard with a cherry painted finish. This product measures a height of 26" length of 23" and width of 10" Put a piece of polished elegance in your living room with this adorable crescent end table. This is the perfect addition against a wall or sofa. The surface of this table top is great for holding a book or resting a drink. This is definitely a furnishing piece that you will treasure for years.
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
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/2" (CH-132330-GY-GG)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- ORE INTERNATIONAL ORE International FF-2058ESP 21.75 in. Espresso Edie Mid-Century Lipped Edge Side Table with Copper Legs (FF-2058ESP)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- ELK STUDIO Accent Table, 8 in W, 8 in L, 22 in H, Metal Top (S0805-11200)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- Ore International End Tables