ORE International FF-2058ESP 21.75 in. Espresso Edie Mid-Century Lipped Edge Side Table with Copper Legs
Mfr # FF-2058ESP
Zoro # G804008841
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore International
- MFR # FF-2058ESP
- Zoro # G804008841
- UPC # 843245109356
- Country of Origin China
- Category End Tables
Description
Decorate your home in sleek contemporary modern mid century style with this Edie accent tray table. This Edie Round Espresso Metal End Table is perfect for use as a side table next to your chair or sofa or even as a nightstand in a bedroom. This table has a lipped edge to prevent your valuables from falling off, keeping everything in place and can also makes a great plant stand with its tray top to hold your potted succulents. An unobtrusive Copper Chrome base is ideal for small spaces. A minima, architectural and unexpected all at once. Bring modern style into your home with this gorgeous round metal tray table.
Features- Made of Espresso Compressed Wood Top Base, Acrylic Lipped Edge Side Panel, Copper Chrome Metal Cylinder Legs
- Lipped Edge Top measures 18.5"L x 18.5"W x 1.75"H
- Thickness of Lipped Edge Panel is 0.50" Thick
- The Storage Platform Top measures 17.25"L x 17.5"W x 1.25"H
- 3 Copper Metal Cylinder Legs measures 0.75" L Tube x 0.75"W Tube x 18.75" H
- 3 Acrylic Round Feet measures 0.75"L x 0.75"W x 0.50"H
- Assembly Do Required
- Use a Damp Cloth for Cleaning
- Size: 21.75 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal (2-2125-CPA)
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- INTERNATIONAL CONCEPTS 24 W, 24 L, 25 H (OT-8E)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Black Marble Look (I 2126)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3486)
- MONARCH SPECIALTIES Accent Table - 22"H / Glossy White / Clear Acrylic (I 3033)
- LAVISH HOME Lavish Home 72-LMPWT-4 Floor Lamp End Table - Mid Century Modern Style Side Table; Brown; Black & Off-White (72-LMPWT-4)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- Ore International End Tables