Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror
Mfr # N4001-YEL/WH
Zoro # G903940066
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # N4001-YEL/WH
- Zoro # G903940066
- UPC # 843245105358
- Country of Origin China
- Category Decorative Mirrors
Description
Yellow & White Oval Cheval Standing Mirror
This Smooth-finished Yellow/White Colorblock Oval Cheval Standing Mirror will be a fabulous addition to your bedroom or dressing area. Create a peaceful space to get ready for your day or an exciting place to dress for a fun night out. Adjustable Tilt for full Body length free standing cheval mirror stand has an Elongated Oval frame finished in a soft Canary Yellow/White tone, sleek lines, and a swivel feature to move the mirror around as you wish. Freestanding design swings mirror between stylish turned posts and curved flared Legs; stretcher for stability between legs. Perfect use for young teens and adults. A timeless piece that is ever elegant as you can grab one last look before you head out the door for the day.
Features- Minor Assembly Required
- Wipe with a damp cloth for cleaning
- Color: Yellow & White
- Size: 59.25 in.
- Material: Eucalyptus Wood, MDF Back Cover
- Accents Wood Construction Frame Around the Mirror Measure: 16.75" L x 0.75" W x 43" H
- Non-Bevelled Oval Mirror Measure: 13" L x 0.25" x 43.25" H
- Each Spindle Side Post Measure: 2" L x 2" W x 35" H
- Each Flared Legs Measure: 2" L x 0.75" W Thick x 9" H
- Bottom Horizontal Bar Measure: 17" L x 0.75" W x 2.75" H
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- BIGGIES SCENES Window Well Scenes-Island Cove, 100 in wide x 60 in high (BG-WW-ICV-100)
- NEXT INNOVATIONS 16" Turtle Round Wall Art (101409002-TURTLE)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- FABULAXE Sunburst Decorative Natural Rattan Wood Round Modern Boho Hanging Wall Mirror (QI004070)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- COMFORTCORRECT Oval Metal Frame Mirror with Shelf, Brushed Gold (CO2800625)
- HOUSHTEC Urban Designs 7722278 Legacy Mirrored Glass 3-Drawer Jewelry Box - 6.5 x 8 x 11.5 in. (7722278)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- Ore Furniture Decorative Mirrors