Ore Furniture N4001-BLU-WH 59.25 in. Blue & White Oval Cheval Standing Mirror
Mfr # N4001-BLU/WH
Zoro # G903940035
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # N4001-BLU/WH
- Zoro # G903940035
- UPC # 843245105341
- Country of Origin China
- Category Decorative Mirrors
Description
Blue & White Oval Cheval Standing Mirror
This Smooth-finished Blue/White Colorblock Oval Cheval Standing Mirror will be a fabulous addition to your bedroom or dressing area. Create a peaceful space to get ready for your day or an exciting place to dress for a fun night out. Adjustable Tilt for full Body length free standing cheval mirror stand has an Elongated Oval frame finished in a soft Blue/White tone, sleek lines, and a swivel feature to move the mirror around as you wish. Freestanding design swings mirror between stylish turned posts and curved flared Legs; stretcher for stability between legs. Perfect use for young teens and adults. A timeless piece that is ever elegant as you can grab one last look before you head out the door for the day.
Features- Minor Assembly Required
- Wipe with a damp cloth for cleaning
- Color: Blue & White
- Size: 59.25 in.
- Material: Eucalyptus Wood, MDF Back Cover
- Accents Wood Construction Frame Around the Mirror Measure: 16.75" L x 0.75" W x 43" H
- Non-Bevelled Oval Mirror Measure: 13" L x 0.25" x 43.25" H
- Each Spindle Side Post Measure: 2" L x 2" W x 35" H
- Each Flared Legs Measure: 2" L x 0.75" W Thick x 9" H
- Bottom Horizontal Bar Measure: 17" L x 0.75" W x 2.75" H
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL-RB)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- ELK HOME Masalia Floor Mirror (6100-015)
- Ore Furniture Decorative Mirrors