Shop All Table Lamps
Ore Furniture
Ore Furniture K320 14.25 in. Touch Lamp - Wolf
Mfr # K320
Zoro # G603909479
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # K320
- Zoro # G603909479
- UPC # 854570006616
- Country of Origin China
- Category Table Lamps
Description
3-way reliable touch sensor control features let you adjust the light you need with just a touch of your hand. No more trying to find the switch in a dark room, this lamp is always ready for your touch. Simply touch any metal surface and you will put this lamp through its paces of low-medium-high-off. Use a single level light bulb, no need to use a 3-way bulb.
Features- Satin Nickel base.
- Features an artistic wolf scenery on a tinted glass shade.
- 3-way touch lamp.
- Uses 40 watts bulb max.
- Features polarized plug as a safety feature.
- Dimensions - 14.5 x 14.5 x 23.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Black No 350 lm lm (E20 V2.0)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ILC Replacement for Accupro Apch40120b (APCH40120B)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ALL THE RAGES All The Rages LD1003-WHT Basic Desk Lamp - White (LD1003-WHT)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- Ore Furniture Table Lamps