Ore Furniture K-819PK 17.25 in. Cheru Powder Pink Mid-Century Modern Touch on Metal Table Lamp
Mfr # K-819PK
Zoro # G803909682
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # K-819PK
- Zoro # G803909682
- UPC # 843245105457
- Country of Origin China
- Category Table Lamps
Description
Lamp Style that characterized by clean simplicity democratic design and natural shapes, This MOD droplet powder pink Cheru Touch-On Table Lamp features a modernism shape that's been rethought, retooled and redefined. 3-way reliable touch sensor control features let you adjust the light you need with just a touch of your hand. No more trying to find the switch in a dark room, this lamp is always ready for your touch. Simply touch any metal surface and you will put this lamp through its paces of low-medium-high-off. Use a single level light bulb, no need to use a 3-way bulb. Features a solid white shade giving this lamp a crisp, simplistic accent. The shape of the table base is just discernable with it's droplet shape. This modern mid-century droplet table lamp never looked so good and it's Touch controls with 4 settings. This lamp is an enchanting piece that will compliment any room decor.
Features- 3 Way Touch-On, wherein in touch any metal portion, then lamp will lit up
- Fully Assembled
- Unscrew the Black Ring Adaptor and flip the shade upside down to connect to the Table Lamp Bulb Socket and tighten back with the Black Ring Adaptor to tighten securely.
- 1 pc 60W MaxType A (E26) Incandescent Bulb, CFL and LED Bulbs not allowed
- Wipe with a damp cloth for cleaning
- Finish: Powder Cloud Pink
- Material: Metal
- Bell Shape Size: 9.25" H x 8.25" W x 10" L
- Table Base Size: 5.75" Dia x 0.50" H
- Silver Cord : 67" L
- Table Body Size: 10.25" H
- Size: 17.25"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT INDUSTRIAL PRODUCTS 10000lm LED Portable Work Light with USB (GT510U)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- ILC Replacement for GE General Electric G.E F18dbx840 replacement light bulb lamp (F18DBX840 GE GENERAL ELECTRIC G.E)
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- ALL THE RAGES All The Rages LT2008-GRN Ceramic Globe Table Lamp - Green (LT2008-GRN)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- Ore Furniture Table Lamps