Ore Furniture

Ore Furniture K-5713 Athena Bronze Jewelry Box; 28.5 in.


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With an off-white lamp shade and a soft burnt orange finish on the base, this contemporary Athena Antique Bronze Urn glass table lamp is attractive and elegant. In a lovely hue of soft champagne when not lit, this urn table lamp is constructed in glass material. The robust and bold profile of the lamp will look great on an end or side table. Display alone or in pairs for an eye-catching stylish arrangement. Topped with an off-white linen lamp shade to complete the look.

Features
  • Urn glass table lamp. Socket to Base measures 20.75 in. H.
  • Soft Burnt orange color when lit. Antique Brass Base measures 6 in. Dia x 1.25 in. H.
  • Off-White Slight Drum Linen lamp shade measures 16 in. L Bottom x 14 in. L Top x 10 in. H .
  • Rotary 3-Way Switch on Socket.
  • Maximum 100 watt Type A Bulb, CFL or LED Compatible.
  • Harp is 8 in. H, Finial is 1.75 in. H.
  • 22.5 in. high. Cord Length is 72 in. L.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.