Ore Furniture K-5155F 63 in. Aurora Barocco Shade Crystal Gold Floor Lamp
Mfr # K-5155F
Zoro # G303711204
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # K-5155F
- Zoro # G303711204
- UPC # 843245103590
- Country of Origin China
- Category Floor Lamps
Description
The Aurora Crystal Chandelier floor lamp combine beauty with function. This design features an inner chandelier style light with crystal elements and a barocco print drum shade. A charming accent for your living space, chandelier crystal floor lamps combine the best of two worlds. Up top is a chandelier style form with gorgeous faceted glass crystals. The crystals appear to be dripping from beneath the barocco shade. Display with shade, or remove it to create a stunning candelabra-like accessory. The turned column base is coated in a yellow gold finish, an elegant, old-world feel to the design.
Features- Aurora Barocco Shade Crystal Gold Floor Lamp
- Silver Cord measures 75"L
- On/Off Step-On Switch on Cord
- UL Listed Wipe with a damp cloth for cleaning
- Materials: Crystal & Metal
- Finish: Clear Crystal and Brass Gold
- Bulbs: 4 x 40W Type B Incandescent, CFL or LED Bulb
- Input Voltage: 110-120V
- Shade Measures: 17" L x 17" W x 9" H
- Floor Base Measures: 12" L x 12" W x 61" H
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CL-EHL-27W-50K-E2627W LED CORN LAMP 4100 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-27W-50K-E26)
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- PATIO LIVING Patio Living Concepts 56097 60 x2 in. Malibu Outdoor Floor Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56097)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- Ore Furniture Floor Lamps