Shop All Floor Lamps
Ore Furniture
Ore Furniture K-5153F 63 in. Evangelia Crystal Floor Lamp
Mfr # K-5153F
Zoro # G103712517
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ore Furniture
- MFR # K-5153F
- Zoro # G103712517
- UPC # 854570021442
- Country of Origin China
- Category Floor Lamps
Description
This Evangelia Crystal Floor Lamp is an enchanting piece that is absolutely breath taking, an ideal addition to any room whether modern, contemporary, vintage, or rustic. Attention grabbing, place this floor lamp in any room to complete the room decor. Beautifully decorated, a chic and elegant lamp that is a stylish all around; a lamp that will surely be the center piece that lights up the room. This Evangelia Crystal Floor Lamp is chic and elegant, decorated with beautiful 100% imported crystals.
Features- The Pompeii bottom base is silver polished chrome steel with tubula Body Design.
- Uses three 40 Watt type B bulbs, CFL or LED Bulb Compatible ( not included ).
- Sheer Acrylic Silver Shade measures 22 L x 22 W x 9.25 H in.
- Floor Base Dimension - 11 L x 11 W x 4 H in.
- Bulb Socket to Floor Base measures 57.5 H in.
- Chrome Body Pole Dimension - 14 L x 14 W x 53.5 H in.
- Chrome Finial Dimension - 1.25 L x 1.25 W x 2 H in.
- UL listed.
- Step-On Switch located on the cord.
- 72 in. Clear Cord.
- Wipe with a Damp Cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp (FC9T9EX-L LIGHTS OF AMERICA)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR4B-PC1)
- ADVANCE PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast (RELB-2S40-N)
- HOLLAND BAR STOOL CO POW/MIA 3 Shade Billiard Light, Black Fixture (BL3BKPOWMIA)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- CLING 5 Arms Arch Floor Lamp - Black (CL26760)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- QUOIZEL Stephen Floor Lamp (TF885F)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- Ore Furniture Floor Lamps